Please login to your online account to display your discounted pricing

Honeywell Ranger™ 2600 Noninsulated Firefighting Boots, Narrow Width

Offers protection against punctures, moisture and electrical shocks

$473.29 - $473.29

Specifications

Certifications/Compliance NFPA 1971 and NFPA 1992
Color Black/Yellow
Material Rubber; Wool Felt Lining
Height (English) 16 in.
Weight (English) 6.7 lb.
View More Specs
Products
Catalog Number Mfr. No. Size Price Quantity    

18-818-208

 
honeywell tactical
BT260030NARROW
3N Pair for $473.29
Description & Specifications

Specifications

Certifications/Compliance NFPA 1971 and NFPA 1992
Color Black/Yellow
Material Rubber; Wool Felt Lining
Height (English) 16 in.
Weight (English) 6.7 lb.

  • Narrow Width
  • Non-insulated model featuring wool felt lining
  • Shoe-FIT™ construction
  • Steel toe, plate and shank
  • Molded sole
  • Removable insert
  • APT barcoded
  • Height: 16 in.
  • Weight: 6.7 lb.
  • Made in North America
  • Certified to NFPA 1971 and NFPA 1992