Please login to your online account to display your discounted pricing

Honeywell Ranger™ 1500 Insulated Firefighting Boots, Narrow Width

Offers protection against punctures, moisture and electrical shocks

$527.70 - $527.70

Specifications

Certifications/Compliance NFPA Certified
Color Black/Yellow
Material Rubber; Kevlar/Nomex lining
Height (English) 16 in.
Weight (English) 7 lb.
View More Specs
Products
Catalog Number Mfr. No. Size Price Quantity    

18-818-001

 
honeywell tactical
BT150030NARROW
3N Pair for $527.70
Description & Specifications

Specifications

Certifications/Compliance NFPA Certified
Color Black/Yellow
Material Rubber; Kevlar/Nomex lining
Height (English) 16 in.
Weight (English) 7 lb.

  • Narrow width
  • Insulated and lightweight
  • Kevlar™/Nomex™ lining
  • Shinguard
  • Roomy steel toe, plate and shank
  • Molded sole
  • Removable insert
  • APT barcoded
  • Height: 16 in.
  • Weight: 7 lb.
  • Rubber Shoe-Fit™ construction
  • Made in North America
  • Certified to NFPA 1971 and NFPA 1992. Protocol TOP-8-2-501†
†Chemical warfare agent protection against Mustard HD agent. Protocol TOP-8-2-501 Penetration and permeation testing of air-permeable and impermeable materials with chemical agents or simulants. Swatch test

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.