missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Honeywell Premium Natural Rubber Latex Gloves

$451.31 - $451.31

Specifications

Certifications 21 CFR, ANSI, ISEA 105, ASTM D 3389-05, F1790-97, USDA, FDA
Color Orange,Yellow
Length (English) 15 in.
Length (Metric) 38.1cm
Material Rubber, natural
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-150-1074 Honeywell
PNLB1815/O/8
8 Case of 144 Each for $451.31
19-150-1076 Honeywell
PNLB1815/O/10
10 Case of 144 Each for $451.31
Specifications Description & Specifications

Specifications

21 CFR, ANSI, ISEA 105, ASTM D 3389-05, F1790-97, USDA, FDA
15 in.
Rubber, natural
automotive assembly, chemical handling and processing, food processing and preparation, janitorial
Powder-free
Orange,Yellow
38.1cm
Embossed, Diamond
Beaded/Rolled
18mil