Please login to your online account to display your discounted pricing

Honeywell PowerCoat™ Double Dipped PVC Gloves

Super flexible PVC coating resists caustics, bases, alcohols and many acids

$4.48 - $4.48

Specifications

Color Orange
Length (English) 12 in.
Length (Metric) 30.5cm
Material PVC (Polyvinyl Chloride)
Exterior Finish Rough
View More Specs
Products
Catalog Number Mfr. No. Size Price Quantity    

28-705-31

 
honeywell
620XL10
X-Large Pair for $4.48
Case of 72 Pair for $291.60
Description & Specifications

Specifications

Color Orange
Length (English) 12 in.
Length (Metric) 30.5cm
Material PVC (Polyvinyl Chloride)
Exterior Finish Rough
Glove Cuff Style Pinked
Lining Cotton

  • Superior grip and dexterity, flexibility reduces hand fatigue and promotes increased productivity
  • Supple as natural latex, but has the chemical resistance of PVC
  • Ideal alternative for workers with latex allergies
  • Excellent for multiple applications including glass handling, injection molding, plastic processing and more

Available in packs of 12 pairs.