missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Pure Fit PF570 HPPE Cut-Resistant Gloves, Nitrile Coated
Nitrile coated ANSI Cut Level 4 protection gloves offer dexterity and tactile sensitivity for work requiring precision handling. Seamless knit construction eliminates uncomfortable seams that can rub or chafe.
Supplier: Honeywell™ PF570M
Description
- White high performance polyethylene (HPPE) and stainless steel blended shell
- Lycra™ plating provides comfortable, snug fit
- Gray nitrile palm and fingertip coating provides extra durability and secure grip
- 13-gauge, lightweight construction
Specifications
ANSI 4 | |
Light Gray, Gray | |
HPPE, Stainless Steel Fiber | |
Medium | |
Precision handling | |
Blue | |
Pure Fit PF570 |
Nitrile | |
ANSI A5 | |
Cut-resistant Gloves | |
EN 388 | |
Blue | |
PF570-M |