missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Perfect Fit™ Cut-Resistant Gloves
Dyneema fiber gloves provide a high level of cut protection in a lightweight glove
Manufacturer: Honeywell™ PF13L
Description
Lightweight, low-linting and does not easily absord liquids; these gloves are excellent for food processing applications
- Color-coded PowerCuff™ helps to eliminate cuff “blow-out” from repeated laundering
- Can easily be sorted by size
- Sold individually
- Complies with USDA and FDA regulations, 21 CFR, for use in food processing
Specifications
13-Cut | |
Blue | |
HPPE | |
Light weight | |
Blue |
Can be machine laundered using commercial detergents (up to pH 15), water temperatures up to 49°C (120°F,) and drying temperatures up to 82°C (180°F.) HPPE can be sanitized and bleached without affecting performance. WARNING : Laundering gloves that have been in contact with toxic or corrosive chemicals may result in a chemical reaction, including fumes that could cause person al injury, serious illness or death. | |
food processing, food packaging, meat and poultry industries, restaurants, commercial fishing and canning | |
Large | |
White |