missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Honeywell™ Dexi-Task Nitrile Gloves

For industrial examination and medical use

Manufacturer:  Honeywell™ LA049INDL

 View more versions of this product

Catalog No. 19-150-1040



Description

Description

  • Puncture resistant
  • 5mil thickness
  • Blue

Certifications

510K approved for medical use

Specifications

Specifications

USDA, FDA, 21 CFR, EN 455-1, 2, EN 374-1, EN 420, ASTM D 3578
9 x 4.13 in. (23 x 10.5cm)
Rolled
Industrial
Nitrile
16
10.5cm
Powdered
9 in.
Textured
Yes
Ambidextrous
Yes
Large
4.13 in.
5 mil
Blue
23cm
Documents