Please login to your online account to display your discounted pricing

Hoefer™ TE70X and TE77X Semidry Blotting Systems


Perform uniform transfers of proteins and nucleic acids from polyacrylamide and agarose gels in less than one hour

Manufacturer: hoefer™  TE77XP

 View more versions of this product

Catalog No. 03-500-613

  • / Each
 

Description & Specifications

Specifications

Product Type Semi Dry Transfer Unit
Height (Metric) Exterior 10cm
Length (Metric) Exterior 48cm
Width (Metric) Exterior 38cm
For Use With (Equipment) Electrophoresis blotting system
Dimensions (L x W x H) Exterior 18.89 x 15 x 4 in. (48 x 38 x 10cm)
Includes Built-in power supply, Molded base with Platinum coated Titanium anode and high voltage Leads, hinged lid with Stainless Steel cathode, power cables, blotter Paper (21 x 26cm) 25 sheets, porous cellophane (20 x 35.5cm) 50 sheets, two solid Mylar™
Amperage 500mA
Humidity Range Up to 80%
Certifications/Compliance EN61010-1, UL3101-1, CSA C22.2 1010.1, CE
Temperature (English) Maximum 113°F
Temperature (Metric) Maximum 45°C
Voltage 30V
Wattage 15w
Height (English) Exterior 4 in.
Length (English) Exterior 18.89 in.
Width (English) Exterior 15 in.