Please login to your online account to display your discounted pricing

Hoefer™ SUBHT High Throughput Submarine Gel Unit


Ideal for high throughput screening applications like single strand polymorphism (SSP) analysis following PCR

Manufacturer: hoefer™  SUBHTUT

 View more versions of this product

Catalog No. 03-500-405

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 15cm
Width (English) 5.9 in.
Width (Metric) 15cm
Product Type Running Tray
For Use With (Equipment) SUBHT high throughput submarine gel unit
Includes Casting gate
Dimensions (L x W) 5.9 x 5.9 in. (15 x 15cm)
Length (English) 5.9 in.