Please login to your online account to display your discounted pricing

Hoefer™ SUB6 Mini Submarine Combs


Accessories for SUB6 Mini Submarine

Manufacturer: hoefer™  SUB6C216

 View more versions of this product

Catalog No. 03-500-709

  • / Each
 

Description & Specifications

Specifications

No. of Wells 16
Depth (English) Pan 0.19 in.
Product Type Comb
Volume (Fill) Metric 20μL
Width (English) Well 0.08 in.
Thickness (Metric) 0.2cm
Width (Metric) Well 0.22cm
Depth (Metric) Pan 0.5cm
For Use With (Equipment) SUB6 mini submarine
Thickness (English) 0.07 in.