Please login to your online account to display your discounted pricing

Hoefer™ SUB20 Maxi-Standard and SUB20C Maxi-Cooled Submarine Combs


Accessories for SUB20 Maxi-Standard and SUB20C Maxi-Cooled Submarines

Manufacturer: hoefer™  SUB20C128

 View more versions of this product

Catalog No. 03-500-782

  • / Each
 

Description & Specifications

Specifications

No. of Wells 28
Thickness (Metric) 0.1cm
Depth (English) Pan 0.19 in.
Depth (Metric) Pan 0.5cm
Product Type Comb
For Use With (Equipment) SUB20 maxi standard and SUB20C maxi cooled submarine
Width (English) Well 0.19 in.
Volume (Fill) Metric 20μL
Width (Metric) Well 0.5cm
Thickness (English) 0.03 in.