Please login to your online account to display your discounted pricing

Hoefer™ SUB15 Standard Submarine Combs


Accessories for SUB15 Standard Submarine

Manufacturer: hoefer™  SUB15C230MC

 View more versions of this product

Catalog No. 03-500-771

  • / Each
 

Description & Specifications

Specifications

No. of Wells 30
Width (English) Well 0.09 in.
Volume (Fill) Metric 24μL
Depth (English) Pan 0.19 in.
Depth (Metric) Pan 0.5cm
Product Type Comb
Width (Metric) Well 0.25cm
Thickness (Metric) 0.2cm
For Use With (Equipment) SUB15 standard submarine
Thickness (English) 0.07 in.