Please login to your online account to display your discounted pricing

Hoefer™ SUB15 Standard Submarine Combs


Accessories for SUB15 Standard Submarine

Manufacturer: hoefer™  SUB15C130MC

 View more versions of this product

Catalog No. 03-500-769

  • / Each
 

Description & Specifications

Specifications

No. of Wells 30
Volume (Fill) Metric 12μL
Width (English) Well 0.09 in.
For Use With (Equipment) SUB15 standard submarine
Depth (Metric) Pan 0.5cm
Depth (English) Pan 0.19 in.
Width (Metric) Well 0.25cm
Product Type Comb
Thickness (Metric) 0.1cm
Thickness (English) 0.03 in.