Please login to your online account to display your discounted pricing

Hoefer™ SUB13 Midi Submarine Combs


Accessories for SUB13 Midi Submarine

Manufacturer: hoefer™  SUB13C116

 View more versions of this product

Catalog No. 03-500-740

  • / Each
 

Description & Specifications

Specifications

No. of Wells 16
For Use With (Equipment) SUB13 midi submarine gel electrophoresis unit
Volume (Fill) Metric 25μL
Width (Metric) Well 0.55cm
Product Type Comb
Depth (Metric) Pan 0.5cm
Width (English) Well 0.21 in.
Thickness (Metric) 0.1cm
Thickness (English) 0.03 in.
Depth (English) Pan 0.19 in.