Please login to your online account to display your discounted pricing

Hoefer™ SUB13 Midi Submarine Combs


Accessories for SUB13 Midi Submarine

Manufacturer: hoefer™  SUB13C112MC

 View more versions of this product

Catalog No. 03-500-737

  • / Each
 

Description & Specifications

Specifications

No. of Wells 12
Depth (Metric) Pan 0.5cm
Depth (English) Pan 0.19 in.
For Use With (Equipment) SUB13 midi submarine gel electrophoresis unit
Volume (Fill) Metric 35μL
Width (Metric) Well 0.8cm
Product Type Comb
Thickness (Metric) 0.1cm
Width (English) Well 0.31 in.
Thickness (English) 0.03 in.