Please login to your online account to display your discounted pricing

Hoefer™ SUB13 Midi Submarine Combs


Accessories for SUB13 Midi Submarine

Manufacturer: hoefer™  SUB13C216

 View more versions of this product

Catalog No. 03-500-742

  • / Each
 

Description & Specifications

Specifications

No. of Wells 16
Thickness (Metric) 0.2cm
Depth (English) Pan 0.19 in.
Depth (Metric) Pan 0.5cm
Product Type Comb
For Use With (Equipment) SUB13 midi submarine gel electrophoresis unit
Width (English) Well 0.21 in.
Volume (Fill) Metric 50μL
Width (Metric) Well 0.55cm
Thickness (English) 0.07 in.