Please login to your online account to display your discounted pricing

Hoefer™ SUB10 Mini-Plus Submarine Combs


Accessories for SUB10 Mini-Plus Submarine

Manufacturer: hoefer™  SUB10C1.510MC

 View more versions of this product

Catalog No. 03-500-719

  • / Each
 

Description & Specifications

Specifications

No. of Wells 10
Product Type Comb
For Use With (Equipment) SUB10 mini plus submarine unit
Volume (Fill) Metric 45μL
Thickness (Metric) 0.15cm
Thickness (English) 0.05 in.
Width (English) Well 0.27 in.
Depth (Metric) Pan 0.5cm
Depth (English) Pan 0.19 in.
Width (Metric) Well 0.7cm