Please login to your online account to display your discounted pricing

Hoefer™ SUB10 Mini-Plus Submarine Combs


Accessories for SUB10 Mini-Plus Submarine

Manufacturer: hoefer™  SUB10C216

 View more versions of this product

Catalog No. 03-500-726

  • / Each
 

Description & Specifications

Specifications

No. of Wells 16
Product Type Comb
For Use With (Equipment) SUB10 mini plus submarine unit
Depth (English) Pan 0.19 in.
Volume (Fill) Metric 30μL
Width (Metric) Well 0.36cm
Depth (Metric) Pan 0.5cm
Thickness (Metric) 0.2cm
Thickness (English) 0.07 in.
Width (English) Well 0.14 in.