Please login to your online account to display your discounted pricing

Hoefer™ SUB10 Mini-Plus Submarine Combs


Accessories for SUB10 Mini-Plus Submarine

Manufacturer: hoefer™  SUB10C212

 View more versions of this product

Catalog No. 03-500-723

  • / Each
 

Description & Specifications

Specifications

No. of Wells 12
Product Type Comb
Depth (English) Pan 0.19 in.
Width (English) Well 0.21 in.
Volume (Fill) Metric 50μL
Width (Metric) Well 0.55cm
Depth (Metric) Pan 0.5cm
For Use With (Equipment) SUB10 mini plus submarine unit
Thickness (English) 0.07 in.
Thickness (Metric) 0.2cm