Please login to your online account to display your discounted pricing

Hoefer™ Spacers for SE 600 Chroma, SE 600 Standard, or SE 400 Vertical Electrophoresis Units


Accessory parts for SE 600 Chroma SE 600 Standard or SE 400 Vertical Electrophoresis Units

Manufacturer: hoefer™  SE6119215

 View more versions of this product

Catalog No. 03-500-211

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 16cm
Thickness (English) 0.05 in.
Thickness (Metric) 0.15cm
Width (Metric) 2cm
For Use With (Equipment) SE 600 Chroma, SE 600 standard, SE 400 vertical electrophoresis unit
Product Type Spacer
Quantity 2/Pk.
Size 2 x 16cm x 1.5mm