missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hoefer™ Spacers for SE 600 Chroma, SE 600 Standard, or SE 400 Vertical Electrophoresis Units
Accessory parts for SE 600 Chroma SE 600 Standard or SE 400 Vertical Electrophoresis Units
$164.35 - $187.35
Specifications
For Use With (Equipment) | SE 600 Chroma, SE 600 Standard, SE 400 Vertical Electrophoresis Unit |
---|---|
Type | Spacer |
Quantity | 2/Pk. |
Length (Metric) | 16 cm |
Catalog Number | Mfr. No. | Thickness (English) | Thickness (Metric) | Width (Metric) | Gel Dimensions | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Thickness (English) | Thickness (Metric) | Width (Metric) | Gel Dimensions | Price | Quantity | ||
03-500-211
|
Hoefer™
EFRSE6119215 |
0.05 in. | 0.15 cm | 2 cm | 2 x 16 cm x 1.5mm |
Each for $164.35
|
|
||
03-500-210
|
Hoefer™
SE6119210 |
0.03 in. | 0.1 cm | 2 cm | 2 x 16 cm x 1.0mm |
Each for $164.35
|
|
||
36-100-3841
|
Hoefer™
SE611821.5 |
0.05 in. | 0.15 cm | 0.1 cm | 1 x 16 cm x 1.5mm |
Pack of 2 Each for $187.35
|
|
||
36-100-3840
|
Hoefer™
SE61192.75 |
0.02 in. | 0.07 cm | 2 cm | 2 x 16 cm x 0.75mm |
Pack of 2 Each for $164.35
|
|
||
03-500-207
|
Hoefer™
SE6118210 |
0.03 in. | 0.1 cm | 0.1 cm | 1 x 16 cm x 1.0mm |
Each for $164.35
|
|
||
Description
- Ranges from 0.75 to 3.0 mm Thickness
- 8, 16 and 24 cm in Length
- 1 to 2 cm Width
- 2 Pk.
Specifications
SE 600 Chroma, SE 600 Standard, SE 400 Vertical Electrophoresis Unit | |
Spacer | |
2/Pk. | |
16 cm |