Please login to your online account to display your discounted pricing

Hoefer™ Spacers for SE 600 Chroma, SE 600 Standard, or SE 400 Vertical Electrophoresis Units


Accessory parts for SE 600 Chroma SE 600 Standard or SE 400 Vertical Electrophoresis Units

Manufacturer: hoefer™  SE6119210

 View more versions of this product

Catalog No. 03-500-210

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 2cm
For Use With (Equipment) SE 600 Chroma, SE 600 standard, SE 400 vertical electrophoresis unit
Product Type Spacer
Quantity 2/Pk.
Size 2 x 16cm x 1.0mm
Length (Metric) 16cm
Thickness (English) 0.03 in.
Thickness (Metric) 0.1cm