Please login to your online account to display your discounted pricing

Hoefer™ SE250 Mighty Small II Mini Vertical Electrophoresis Unit


Manufacturer: hoefer™  SE25010A1.5

 View more versions of this product

Catalog No. SE25010A15

  • / Each
 

Description & Specifications

Specifications

Includes 1.5mm Accessories
Product Type Electrophoresis Unit
Height (Metric) 18cm
Certifications/Compliance EN61010-1, UL61010A-1, CSA C22.2 1010.1, CE
Height (English) 7 in.