Please login to your online account to display your discounted pricing

Hoefer™ SE 900 Large Format Vertical Electrophoresis System


Ideal for use with 24cm IPG strips in the second dimension of 2-D electrophoresis

Manufacturer: hoefer™  SE9001.0NA

 View more versions of this product

Catalog No. SE90010NA

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Weight (English) 29.98 lb.
Includes Separation tank, tubing kit, lid with high voltage Leads, multiple gel caster, internal PAGE rack, hinged Glass cassettes
Wattage 150w
Depth (English) 7.87 in.
Temperature (English) Maximum 113°F
Height (English) Gel 7.87 in.
Voltage 600V
Width (Metric) Exterior 43cm
Height (Metric) Exterior 43cm
Width (Metric) Gel 25cm
Height (English) Exterior 16.92 in.
Temperature (Metric) Storage 15° to 30°C
Weight (Metric) 13.6kg
Depth (Metric) 20cm
Amperage 1000mA
Humidity Range Up to 80%
Temperature (Metric) Maximum 45°C
Width (English) Gel 9.84 in.
Width (English) Exterior 16.92 in.
Certifications/Compliance EN61010-1, UL61010-1, CSA C22.2, CE