missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hoefer™ SE 250 Vertical Electrophoresis Unit Accessory, T-Spacers
For use with SE 250 vertical electrophoresis unit
Manufacturer: Hoefer™ SE2119T21.5
Description
- PVC
- Length: 8cm
Specifications
Gray | |
T-shape Spacer | |
PVC | |
0.15 cm |
SE 250 Vertical Electrophoresis Unit | |
8 cm | |
0.05 in. | |
0.1 cm |