missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hoefer™ SE 250 Vertical Electrophoresis Unit Accessory, T-Spacers
For use with SE 250 vertical electrophoresis unit
Supplier: Hoefer™ SE2119T2.75
Description
- PVC
- Length: 8 cm
Specifications
Gray | |
T-shape Spacer | |
0.02 in. | |
8 cm |
SE 250 Vertical Electrophoresis Unit | |
PVC | |
0.07 cm | |
0.1 cm |