Please login to your online account to display your discounted pricing

Hoefer™ PS300-B and PS200-HC Power Supplies


Large handle for easy transport

Manufacturer: hoefer™  PS200HCNA

 View more versions of this product

Catalog No. PS200HCNA

  • / Each
 

Description & Specifications

Specifications

Amperage 2000mA
Dimensions (L x W x H) 11 x 4.9 x 13.1 in. (28 x 12.5 x 33.5cm)
Display Type LED
Electrical Requirements 5 to 200V 50/60Hz
For Use With (Equipment) Electrophoresis and blotting transfer application
Humidity Range 80%
Wattage 200w
Weight (English) 5.29 lb.
Weight (Metric) 2.4kg
Product Type High current power supply
Voltage 5 to 200V
Hertz 50/60Hz
Timer 0 to 999 min.
Height (English) 13.1 in.
Height (Metric) 33.5cm
Length (English) 11 in.
Length (Metric) 28cm
Width (English) 4.9 in.
Width (Metric) 12.5cm
No. of Jacks 4
Certifications/Compliance EN61010-1, UL61010-1, CSA 22.2 1010.1