missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hoefer™ PS300-B and PS200-HC Power Supplies

Large handle for easy transport

$1,307.18 - $1,751.22

Specifications

Certifications/Compliance EN61010-1, UL61010-1, CSA 22.2 1010.1
Dimensions (L x W x H) 11 x 4.9 x 13.1 in. (28 x 12.5 x 33.5 cm)
Frequency 50/60 Hz
Timer 0 to 999 min.
Display LED
View More Specs

Products 2
Catalog Number Mfr. No. Amperage Voltage Electrical Requirements Wattage Price Quantity  
Catalog Number Mfr. No. Amperage Voltage Electrical Requirements Wattage Price Quantity  
PS200HCNA
View Documents
Hoefer™
PS200HCNA
2000 mA 5 to 200 V 5 to 200 V 50/60 Hz 200 w
Each for $1,751.22
 
PS300BNA
View Documents
Hoefer™
PS300BNA
500 mA 10 to 300 V 10 to 300 V 50/60 Hz 90 w
Each for $1,307.18
 
Description

Description

Key Features

  • Constant voltage and constant current modes
  • Power failure detection
  • Continuous runs or 999-minute timer No adapters required when used with Hoefer equipment—recommended 4mm plugs with fixed insulating sheaths are standard on most Hoefer equipment

Additional Features

  • Large, easy-to-read LED display Small footprint
  • Ergonomic design
  • Net Weight: 5.25 lb. (2.4kg)

  • Mfr. No. PS300B-NA is designed for most electrophoresis techniques, including submarine gels, mini vertical gels and semidry transfers
  • Mfr. No. PS200HC-NA is designed for all electrophoretic blot transfer applications

Certifications

EN/UL 61010-1, CSA 22.2 1010.1

Specifications

Specifications

EN61010-1, UL61010-1, CSA 22.2 1010.1
50/60 Hz
LED
4
2.4 kg
11 x 4.9 x 13.1 in. (28 x 12.5 x 33.5 cm)
0 to 999 min.
80%
5.29 lb.
SDS