missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hoefer™ Mini and Standard Electrophoresis Blotting Systems
Economical equipment packages provide proven electrophoresis solutions for Western blotting
$4,327.51 - $6,659.44
Specifications
Amperage | 500 mA |
---|---|
Voltage | 300 V |
Wattage | 90 w |
Includes: The Mini Electrophoresis Blotting System with Transfer Tank includes the Mighty Small II Mini Vertical Electrophoresis System, Model SE260 Complete; TE22 Mini Tank Blotting Unit; and PS300B Power Supply (300V, 500mA, 90w). The Mini Electrophoresis Blotting System with Semidry Unit includes the Mighty Small II Mini Vertical Electrophoresis System, Model SE260 Complete; Semidry Transfer Unit with Built-In Power Supply, Model TE70XP; and PS300B Power Supply (300V, 500mA, 90w). The Standard Electrophoresis Blotting System with Transfer Tank includes the SE600 Chroma Vertical Electrophoresis System; TE62 Tank Blotting Unit; and PS300B Power Supply (300V, 500mA, 90w). The Standard Electrophoresis Blotting System with Semidry Unit includes the SE600 Chroma Vertical Electrophoresis System; Large Semidry Transfer Unit with Built-In Power Supply, Model TE77XP; and PS300B Power Supply (300V, 500mA, 90w).
Catalog Number | Mfr. No. | Includes | Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Type | Price | Quantity | ||||
03-500-806
|
Hoefer™
360622 |
Deluxe dual cooled vertical unit, standard transfer tank with cooling chamber, power supply | Standard Electrophoresis Blotting System |
Each for $6,642.91
|
|
03-500-807
|
Hoefer™
360773 |
Deluxe dual cooled vertical unit, large semi dry transfer unit with built-in power supply | Standard Electrophoresis Blotting System |
Each for $6,659.44
|
|
03-500-805
|
Hoefer™
326703 |
Mighty Small™ II mini deluxe vertical unit, semi dry transfer unit with built-in power supply | Mini Electrophoresis Blotting System |
Each for $5,310.98
|
|
36-102-1085
|
Hoefer™
326223 |
Mighty Small™ II mini deluxe vertical unit, Mighty Small™ mini transfer tank, power supply | Mini Electrophoresis Blotting System |
Each for $4,327.51
|
|
Specifications
500 mA | |
300 V | |
90 w |