missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hoefer™ Maxi-Plus and Maxi-Plus Submarine Gel Electrophoresis Units
Ideal for high resolution analytical and preparative studies of nucleic acids
$1,930.25 - $2,202.75
Specifications
Amperage | 500 mA |
---|---|
Certifications/Compliance | EN61010-1, CE |
Temperature (English) Maximum | 113°F |
Temperature (Metric) Maximum | 45°C |
Voltage | 1000 V |
Catalog Number | Mfr. No. | Length (English) Gel | Width (English) Gel | Humidity Range | Sample Size | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) Gel | Width (English) Gel | Humidity Range | Sample Size | Price | Quantity | ||
03-500-788
|
Hoefer™
SUB20C |
7.8 in. | 7.8 in. | Up to 80% | 160 |
Each for $1,930.25
|
|
03-500-792
|
Hoefer™
SUB25 |
9.8 in. | 11.8 in. | 80% | 624 |
Each for $1,965.78
|
|
03-500-793
|
Hoefer™
SUB25C |
11.8 in. | 9.8 in. | Up to 80% | 624 |
Each for $2,202.75
|
|
Specifications
500 mA | |
113°F | |
1000 V |
EN61010-1, CE | |
45°C | |
500 w |