missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hoefer™ HE-PLUS Horizontal Electrophoresis System
Compact, easy-to-use system completely integrated with a built-in variable power supply
$1,674.45 - $1,751.84
Specifications
Certifications/Compliance | CE, CSA, TVE |
---|---|
Dimensions (L x W x H) | 6.6 x 9.6 x 2.4 in. (17 x 24.5 x 6.2 cm) |
Length (English) Gel | 5.1 in. |
Length (Metric) Gel | 13 cm |
Type | Horizontal Electrophoresis System |
Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
03-500-553
|
Hoefer™
HEPLUS115V |
115 V |
Each for $1,674.45
|
|
03-500-554
|
Hoefer™
HEPLUS230V |
230 V |
Each for $1,751.84
|
|
Description
Electrophoresis System Features
- High-throughput, 96-well format with multichannel-pipet—compatible combs for the direct loading of samples in a small footprint
- Maximum Sample Capacity: 112 samples (4 combs, 28 samples each)
- Rugged polycarbonate construction
- Vented lid reduces condensation so the run can be visually monitored
Power Supply Features
- LED display for easy viewing of the voltage, amperage, and time
- Adjustable from 10 to 150V or 10 to 500mA for maximum control of the separation parameters
- 99:59 minute timer with an audible end of run alert, or continuous run
- Automatic memory of the last used voltage and time
- Input Voltage: 115V, 50/60Hz
Certifications
TVE, CSA, and CE (Power supply)
Specifications
CE, CSA, TVE | |
5.1 in. | |
Horizontal Electrophoresis System | |
350 mL | |
12.5 cm | |
50/60 Hz | |
112 | |
45 w | |
410 g |
6.6 x 9.6 x 2.4 in. (17 x 24.5 x 6.2 cm) | |
13 cm | |
11.8 oz. | |
4.9 in. | |
LED | |
Gel tank, safety lid, power supply, large gel tray, medium gel trays, large or medium comb 14, 28-well, casting stand | |
99.59 hr. or continuous | |
0.9 lb. |