Please login to your online account to display your discounted pricing

Hoefer™ HE-PLUS Gel Trays


For use with HE-PLUS Horizontal Electrophoresis System

Manufacturer: hoefer™  HEPLUS13

 View more versions of this product

Catalog No. 03-500-557

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 12.5cm
Width (English) 2.36 in.
Width (Metric) 6cm
Product Type Gel Tray
For Use With (Equipment) HE-plus horizontal electrophoresis system
Dimensions (L x W) 4.9 x 2.36 in. (12.5 x 6cm)
Length (English) 4.9 in.