Please login to your online account to display your discounted pricing

Hoefer™ Gel Casting Accessories for HE 99X Max Submarine Units: Running Trays


For use with Hoefer HE 99X Max Submarine Electrophoresis Units

Manufacturer: hoefer™  HE92X20

 View more versions of this product

Catalog No. 03-500-149

  • / Each
 

Description & Specifications

Specifications

Length (English) 7.8 in.
Length (Metric) 20cm
Width (English) 5.9 in.
Width (Metric) 15cm
Color UV Transparent
Product Type Running Tray
For Use With (Equipment) HE99X max submarine electrophoresis unit
Material Acrylic
Dimensions (L x W) 7.8 x 5.9 in. (20 x 15cm)