Please login to your online account to display your discounted pricing

Hoefer™ Gel Casting Accessories for HE 99X Max Submarine Units: Running Trays


For use with Hoefer HE 99X Max Submarine Electrophoresis Units

Manufacturer: hoefer™  HE92X-10

 View more versions of this product

Catalog No. 03-500-147

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 15cm
Width (English) 3.93 in.
Width (Metric) 10cm
Color UV Transparent
Product Type Running Tray
For Use With (Equipment) HE99X max submarine electrophoresis unit
Material Acrylic
Dimensions (L x W) 5.9 x 3.93 in. (15 x 10cm)
Length (English) 5.9 in.