Please login to your online account to display your discounted pricing

Hoefer™ Gel Casting Accessories for HE 99X Max Submarine Units: Casting Trays


For use with Hoefer HE 99X Max Submarine Electrophoresis Units

Manufacturer: hoefer™  HE95X20

 View more versions of this product

Catalog No. 03-500-152

  • / Each
 

Description & Specifications

Specifications

Product Type Casting Tray
For Use With (Equipment) HE99X max submarine electrophoresis unit
Includes Foam gasket
Length (English) 7.8 in.
Length (Metric) 20cm
Dimensions (L x W) 7.8 x 5.9 in. (20 x 15cm)
Width (English) 5.9 in.
Width (Metric) 15cm