missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hoefer™ Gel Casting Accessories for HE 99X Max Submarine Units: Casting Trays
For use with Hoefer HE 99X Max Submarine Electrophoresis Units
$173.15 - $176.09
Specifications
For Use With (Equipment) | HE99X Max Submarine Electrophoresis Unit |
---|---|
Type | Casting Tray |
Includes | Foam gasket |
Width (English) | 5.9 in. |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Width (English) | Width (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Width (English) | Width (Metric) | Price | Quantity | ||
36-100-3904
|
Hoefer™
HE95X10 |
5.9 in. | 15 cm | 5.9 in. | 10 cm |
Each for $173.15
|
|
||
03-500-152
|
Hoefer™
HE95X20 |
7.8 in. | 20 cm | 5.9 in. | 15 cm |
Each for $176.09
|
|
||
Description
- Casting trays can be combined with running trays for tape-free casting—includes foam gaskets
Specifications
HE99X Max Submarine Electrophoresis Unit | |
Casting Tray | |
Foam gasket | |
5.9 in. |