Please login to your online account to display your discounted pricing

Hoefer™ Gel Casting Accessories for HE 99X Max Submarine Units: Casting Kits


For use with Hoefer HE 99X Max Submarine Electrophoresis Units

Manufacturer: hoefer™  HE97X15

 View more versions of this product

Catalog No. 03-500-154

  • / Each
 

Description & Specifications

Specifications

Length (English) 7.8 in.
Length (Metric) 20cm
Width (English) 5.9 in.
Width (Metric) 15cm
Product Type Casting Kit
For Use With (Equipment) HE99X max submarine electrophoresis unit
Includes Running tray, casting tray, Foam gasket
Dimensions (L x W) 7.8 x 5.9 in. (20 x 15cm)
Gel Dimensions 15 x 15cm