Please login to your online account to display your discounted pricing

Hoefer™ Combs for HE 99X Max Submarine Electrophoresis Unit


Backless combs for use with Hoefer HE99X Max Submarine Electrophoresis Unit

Manufacturer: hoefer™  HE91A151.5

 View more versions of this product

Comb back must be ordered separately (see ordering table)

Catalog No. 03-500-138

  • / Each
 

Description & Specifications

Specifications

No. of Wells 15
Thickness (Metric) 0.15cm
Depth (English) Pan 0.19 in.
Depth (Metric) Pan 0.5cm
Product Type Backless Comb
For Use With (Equipment) HE99X max submarine electrophoresis unit
Width (English) Well 0.27 in.
Volume (Fill) Metric 53.5μL
Width (Metric) Well 0.71cm
Thickness (English) 0.05 in.