Please login to your online account to display your discounted pricing

GE Healthcare HiTrap™ IEX HP Prepacked Columns : PROMOTION

Promotion Details: Receive a 15&discount.

Use for high-resolution, small-scale protein purification. GE Healthcare Life Sciences™ HiTrap™ IEX HP Prepacked Columns are prepacked, ready-to-use Sepharose™ High Performance strong cation exchange columns

$158.10 - $371.45

Specifications

Capacity (Metric) 1mL
Flow Rate <4mL/min.
For Use With (Application) Designed for use with syringe, peristaltic pump or chromatography system
Storage Requirements 4° to 30°C
View More Specs
Products
Catalog Number Mfr. No. Diameter (Metric) Inner Column Media Type Price Quantity    

45000192PM

 
ge healthcare
17115201PM
1.6cm SP Sepharose HP Pack for $371.45

45000194PM

 
ge healthcare
17115401PM
0.7cm Q Sepharose HP Pack for $371.45

45000193PM

 
ge healthcare
17115301PM
0.7cm Q Sepharose HP Pack for $158.10

45000191PM

 
ge healthcare
17115101PM
0.7cm SP Sepharose HP Pack for $158.10
Description & Specifications

Specifications

Capacity (Metric) 1mL
Flow Rate <4mL/min.
For Use With (Application) Designed for use with syringe, peristaltic pump or chromatography system
Storage Requirements 4° to 30°C

  • Prepacked with Q or SP Sepharose High Performance
  • Convenient and reproducible for fast, easy, high-performance separations either alone or connected in series
  • Designed for use with syringe, peristaltic pump or chromatography system
  • Pressure Max: 3 bar
  • 1 and 5mL polypropylene columns
Media:
  • Particle size: 24 to 44μm
  • pH stability Working Range: 4 to 13

Q Sepharose

  • Ligand: Quaternary amine
  • Ion Exchanger Type: Strong anion exchanger
  • Ionic Capacity: 0.14 to 0.20mmol Cl-/mL
SP Sepharose
  • Ligand: Sulphopropyl
  • Ion Exchanger Type: Strong cation exchanger
  • Ionic Capacity: 0.15 to 0.20mmol H+/mL
1mL columns
  • Bed Dimensions: 7 x 25mm
  • Flow velocity: max 4mL/min.
5mL columns
  • Bed Dimensions: 16 x 25mm
  • Flow velocity: max 20mL/min.