missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mopec Histology Paraffin Chill Tray

High performance, well insulated cabinet unit that saves time in the histology laboratory. Mopec™ Histology Paraffin Chill Tray is a mobile, self contained refrigeration unit designed to rapidly cool paraffin embedded tissue samples during histologic processing.

Manufacturer:  Mopec BK105

Catalog No. 22444009

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Constructed of stainless steel
  • Includes 3 inch diameter rubber casters that allow for easy storage and mobility throughout the laboratory

Warranty

1 Year Warranty

Specifications

Specifications

Ambient to -25°C
81.28 cm
55.88 cm
16 in.
32 in.
22 in.
Chill Tray
40.46 cm
SDS
Documents
Product Certifications