Please login to your online account to display your discounted pricing

Puritan™ Histobrush™ Cytology Collection Device

Tapered Histobrush tip is gentle and reduces discomfort

$965.85 - $1,006.06

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003
Material Nylon
Product Type Histobrush™ Cytology Collection Device
For Use With (Application) Cervical specimen collection, pap smear tests, buccal cell collection
Handle Material Polystyrene
View More Specs
Products
Catalog Number Mfr. No. Length (English) Length (Metric) Quantity Sterile Price Quantity    

14-960-4

 
puritan™
2199
7 in. 17.78cm 100 Pack No Pack of 1000 Each for $965.85

15-185-6

 
puritan™
2188
8 in. 20.32cm 1000 Case No Case of 1000 Each for $1,006.06
Description & Specifications

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003
Material Nylon
Product Type Histobrush™ Cytology Collection Device
For Use With (Application) Cervical specimen collection, pap smear tests, buccal cell collection
Handle Material Polystyrene
Length (English) Tip 0.75 in.
Length (Metric) Tip 1.9cm

  • Soft nylon bristles for cervical specimen collection and pap smear tests
  • Polystyrene handle that breaks when bent at 90° angle
  • Available in sterile or nonsterile formats

Cervical specimen collection, Pap Smear tests, Buccal cell collection, Veterinary use

CE marked, ISO 9001:2008, ISO 13485:2003