missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Alfa Aesar™ High temperature urethane, U-835

Manufacturer:  Alfa Aesar™ 4675414

 View more versions of this product

Catalog No. AA4675414

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Recommended for use as a base resin or additive for adhesives designed for metal substrates
Specifications

Specifications

High temperature urethane
0.99g/mL
Yellow
>200°C (392°F)
U-835
Liquid
25g

Chemical Identifiers

0.0
icon-pdf.png
Safety and Handling

Safety and Handling

GHS H Statement
H301-H317
Toxic if swallowed.
May cause an allergic skin reaction.

GHS P Statement
P261-P280-P301+P310-P363-P405-P501a
Avoid breathing dust/fume/gas/mist/vapors/spray.
Wear protective gloves/protective clothing/eye protection/face protection.
IF SWALLOWED: Immediately call a POISON CENTER or doctor/physician.
Wash contaminated clothing before reuse.
Store locked up.
Dispose of contents/container in accordance with local/regional/national/international regulations.

Danger

Recommended Storage : 2°C to 8°C

SDS Documents