missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ High-Purity Single-Stage Regulators
These Diaphragm-Sensed Single-Stage Regulators are designed for analytical applications with intermittent short intervals of use. For Semi-Corrosive High Purity Gases.
Supplier: Fisherbrand™ 10575130
Description
- Ultrasonically cleaned 316L stainless-steel construction is highly resistant to inboard diffusion of air
- 316 L stainless-steel bar stock body
- 10-Micron sintered inboard filter, minimizes damage and contamination from dust, dirt or tank scale
- PCTFE seat
- PTFE-resin seals to minimize outgassing and contamination of gas stream
- Diffusion-resistant, 316 L stainless-steel diaphragm packless valve installed on the outlet
- 2 in. (50.8 mm) dual-scale gauges
- Withstand internal vacuums generated during purging operations
- Inboard leak rate <1 x 10-9cc/sec. (helium)
- Operating temperature: -40°C to +60°C (-40°F to +140°F)
- Outlet: Diaphragm Valve with 1/4 in. NPT female
- Delivery pressure change ≤0.53/100psig
- Specify cylinder outlet connection (CGA) at time of order.
Specifications
| 0.25 in. NPT outlet port | |
| 316 L Stainless Steel | |
| Semi Corrosive Gases, Extremely High Purity Gases, Mildly Corrosive or Reactive Gases, and Toxic Gases Where Slight Variations in Delivery Pressure Can be Tolerated. | |
| Single | |
| -4°C to +60°C | |
| 3000 psi | |
| PCTFE | |
| 5.08 cm |
| 20 to 500 psi | |
| Gas Regulator | |
| Stainless Steel | |
| 24.8°F to 140°F | |
| 20 to 500 psi | |
| PTFE Resin | |
| 2 in. |