missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High-Purity Brass Single-Stage Regulators

Catalog No. p-41315
Change view
Click to view available options
Delivery Pressure:
10 to 300 psi
2 to 40 psi
20 to 500 psi
5 to 125 psi
Outlet Gauge Pressure:
10 to 400 psi
30 in. Hg 0 to 200 psi
30 in. Hg 0 to 60 psi
60 to 600 psi
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Delivery Pressure Outlet Gauge Pressure
10575126 20 to 500 psi 60 to 600 psi
10575125 10 to 300 psi 10 to 400 psi
10575124 5 to 125 psi 30 in. Hg 0 to 200 psi
10575123 2 to 40 psi 30 in. Hg 0 to 60 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10575126 Supplier Fisherbrand™ Supplier No. 10575126

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made from materials with surface finish that will not outgas impurities into the gas stream. For high purity noncorrosive gases

Ideal for instrument and OEM applications employing very high-purity, noncorrosive gases and gas mixtures where some variations in delivery pressure can be tolerated.

  • Made from chrome-plated brass bar stock
  • Ultrasonically cleaned and machined under statistical process control (SPC)
  • 10-Micron stainless-steel inlet filter minimizes damage and contamination from dust, dirt or tank scale
  • Low internal volume
  • PCTFE seat
  • Viton™ seal
  • Diffusion-resistant 316L stainless-steel diaphragm packless valve on the outlet controls gas flow
  • 2 in. (50.8mm) dual-scale gauges
  • Inboard leak rate <1 x 10-9cc/sec. (helium) allows resistance to atmospheric contaminants
  • Threaded housing cap for easy panel mounting and drilled body for rear-bracket mounting
  • Operating temperature range: -40° to +60°C (-40° to +140°F)
  • Outlet: Needle Valve with 1/4 in. NPT Male Thread
  • Delivery pressure change ≤0.53/100psig

Specify cylinder outlet connection (CGA) at time of order.

Order Info

Call Fisher Scientific Customer Service to order. Be sure to specify cylinder outlet connection (CGA) at time of order.

Specifications

Connection Type 0.25 in. NPT outlet port
Delivery Pressure 20 to 500 psi
Diaphragm Material 316L Stainless Steel
Type Gas Regulator
Filter Material 10μ Stainless Steel
For Use With (Application) Ideal for instrument and OEM applications employing very high purity, noncorrosive gases and gas mixtures where some variations in delivery pressure can be tolerated
Material Chrome-plated Brass
No. of Stages Single
Operating Temperature Range (English) -°F to +140°F
Operating Temperature Range (Metric) -4°C to +60°C
Outlet Gauge Pressure 60 to 600 psi
Pressure Range (Inlet) 3000 psi
Seal Material Viton™
Seat Material PCTFE
Diameter (English) Gauge 2 in.
Diameter (Metric) Gauge 5.08 cm
Show More Show Less