missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ High-Purity Brass Single-Stage Regulators
Made from materials with surface finish that will not outgas impurities into the gas stream. For high purity noncorrosive gases
Supplier: Fisherbrand™ 10575126
Description
Ideal for instrument and OEM applications employing very high-purity, noncorrosive gases and gas mixtures where some variations in delivery pressure can be tolerated.
- Made from chrome-plated brass bar stock
- Ultrasonically cleaned and machined under statistical process control (SPC)
- 10-Micron stainless-steel inlet filter minimizes damage and contamination from dust, dirt or tank scale
- Low internal volume
- PCTFE seat
- Viton™ seal
- Diffusion-resistant 316L stainless-steel diaphragm packless valve on the outlet controls gas flow
- 2 in. (50.8mm) dual-scale gauges
- Inboard leak rate <1 x 10-9cc/sec. (helium) allows resistance to atmospheric contaminants
- Threaded housing cap for easy panel mounting and drilled body for rear-bracket mounting
- Operating temperature range: -40° to +60°C (-40° to +140°F)
- Outlet: Needle Valve with 1/4 in. NPT Male Thread
- Delivery pressure change ≤0.53/100psig
Specify cylinder outlet connection (CGA) at time of order.
Specifications
0.25 in. NPT outlet port | |
316L Stainless Steel | |
10μ Stainless Steel | |
Chrome-plated Brass | |
-°F to +140°F | |
60 to 600 psi | |
Viton™ | |
2 in. |
20 to 500 psi | |
Gas Regulator | |
Ideal for instrument and OEM applications employing very high purity, noncorrosive gases and gas mixtures where some variations in delivery pressure can be tolerated | |
Single | |
-4°C to +60°C | |
3000 psi | |
PCTFE | |
5.08 cm |