missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ High-Purity Brass Single-Stage Regulators

Made from materials with surface finish that will not outgas impurities into the gas stream. For high purity noncorrosive gases

Supplier:  Fisherbrand™ 10575123

 View more versions of this product

Catalog No. 10-575-123



Description

Description

Ideal for instrument and OEM applications employing very high-purity, noncorrosive gases and gas mixtures where some variations in delivery pressure can be tolerated.

  • Made from chrome-plated brass bar stock
  • Ultrasonically cleaned and machined under statistical process control (SPC)
  • 10-Micron stainless-steel inlet filter minimizes damage and contamination from dust, dirt or tank scale
  • Low internal volume
  • PCTFE seat
  • Viton™ seal
  • Diffusion-resistant 316L stainless-steel diaphragm packless valve on the outlet controls gas flow
  • 2 in. (50.8mm) dual-scale gauges

  • Inboard leak rate <1 × 10-9cc/sec. (helium) allows resistance to atmospheric contaminants
  • Threaded housing cap for easy panel mounting and drilled body for rear-bracket mounting
  • Operating temperature range: -40° to +60°C (-40° to +140°F)
  • Outlet: Needle Valve with 1/4 in. NPT Male Thread
  • Delivery pressure change ≤0.53/100psig

Specify cylinder outlet connection (CGA) at time of order.

Specifications

Specifications

0.25 in. NPT outlet port
316L Stainless Steel
10μ Stainless Steel
Chrome-plated Brass
-°F to +140°F
30 in. Hg 0 to 60 psi
Viton™
2 in.
2 to 40 psi
Gas Regulator
Ideal for instrument and OEM applications employing very high purity, noncorrosive gases and gas mixtures where some variations in delivery pressure can be tolerated
Single
-4°C to +60°C
3000 psi
PCTFE
5.08 cm
SDS
Documents

Documents

Accessories
Promotions

Promotions