missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICROFLEX™ Neogard™ C52 Neoprene Gloves with ERGOFORM™ Technology
Neoprene gloves are ergonomically certified to reduce hand fatigue and feature a 'grippy' textured outer finish for exceptional grip in wet or dry environments.
Supplier: Ansell C522
Description
Neoprene gloves are ergonomically certified to reduce hand fatigue and feature a 'grippy' textured outer finish for exceptional grip in wet or dry environments.
- Designed with ERGOFORM Technology to support musculoskeletal health and increase worker productivity
- Neoprene formulation features comfort during long, sustained procedures
- Textured fingertips for secure grip especially in wet work conditions
- Resistant to many chemicals and puncture resistant
- Powder Free
- Medical/exam grade
- Suitable for a variety of applications:
- Healthcare - Standard/moderate risk examination procedures
- Laboratory - Transferring liquids/solids, sample collection
- Industrial - Plant disinfection and sanitization, assembly of parts
Specifications
ASTM D6977, FDA21 CFR 177-2600, US Ergo Certification, US Ergo Wet Grip | |
No | |
1.5 | |
Single-use | |
5.1 mil | |
No | |
Neoprene | |
0.10 mm | |
Medium | |
0.13 mm | |
C522 | |
18 MPa | |
24.1 cm |
EN 420:2003 + A1:2009 | |
Laboratory, Healthcare, Industrial | |
Green | |
Partially Textured | |
0.13 mm | |
Yes | |
3.9 mil | |
Powder Free | |
5.1 mil | |
Yes | |
MICROFLEX™ Neogard™ C52 | |
9.5 in. |