missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ V28 Industrial Vinyl Gloves
Vinyl gloves with a smooth finish are ideal for food preparation, light-duty cleaning and general maintenance applications.
$52.94 - $52.94
Specifications
| Certifications/Compliance | FDA 21 CFR 177-2600 |
|---|---|
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Applications | Industrial |
| AQL | 4 |
| Color | Clear |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-167-28
|
Ansell
V281 |
Small |
Case of 100 Each for $52.94
|
|
|||||
|
19-167-29
|
Ansell
V282 |
Medium |
Case of 100 Each for $52.94
|
|
|||||
|
19-167-30
|
Ansell
V283 |
Large |
Case of 100 Each for $52.94
|
|
|||||
|
19-167-31
|
Ansell
V284 |
X-Large |
Case of 100 Each for $52.94
|
|
|||||
Description
Great for applications that do not require a medical grade glove
- Vinyl construction
- Smooth finish
- Beaded cuff
- Ambidextrous, non-sterile
- Length: 9.5 in. (24 cm)
- Thickness: 4 mil
- Color: Clear
Specifications
| FDA 21 CFR 177-2600 | |
| Industrial | |
| Clear | |
| 5.1 mil | |
| Vinyl | |
| 0.07 mm | |
| 5.1 mil | |
| MICROFLEX™ V28 | |
| 24 cm |
| EN 420:2003 + A1:2009 | |
| 4 | |
| No Texture | |
| 0.13 mm | |
| 2.8 mil | |
| Powder Free | |
| 0.13 mm | |
| 9.5 in. |