missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ V28 Industrial Vinyl Gloves

Vinyl gloves with a smooth finish are ideal for food preparation, light-duty cleaning and general maintenance applications.

Supplier:  Ansell V283

 View more versions of this product

Catalog No. 19-167-30


Only null left
Explore available promotions

Description

Description

Great for applications that do not require a medical grade glove

  • Vinyl construction
  • Smooth finish
  • Beaded cuff
  • Ambidextrous, non-sterile
  • Length: 9.5 in. (24 cm)
  • Thickness: 4 mil
  • Color: Clear

Specifications

Specifications

FDA 21 CFR 177-2600
Industrial
Clear
5.1 mil
Vinyl
0.07 mm
Large
0.13 mm
MICROFLEX™ V28
24 cm
EN 420:2003 + A1:2009
4
No Texture
0.13 mm
2.8 mil
Powder Free
5.1 mil
V283
9.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions