Please login to your online account to display your discounted pricing

HF scientific Micro 1000 White Light and Infrared Ratio Turbidimeters

Provide easy nephelometric measurements in less than six seconds from a 30mL sample

$3,654.16 - $3,654.16

Specifications

Accuracy ±2%, ±5%, ±10%
Calibration Type ProCal calibration standards
Certifications/Compliance CE, UL, CSA, US EPA
Battery Life 10 Years
Battery Type Lithium
View More Specs
Includes:  One set of calibration standards (0.2 to 1750 NTU), operator's manual, two measuring cuvets with light shield caps, and plug-in power adapter
Products
Catalog Number Mfr. No. Light Source Price Quantity    

15-393-95

 
hf scientific
HF20014
Tungsten filament lamp Each for $3,654.16

15-393-97

 
hf scientific
HF20016
Infrared LED Each for $3,654.16
Description & Specifications

Specifications

Accuracy ±2%, ±5%, ±10%
Calibration Type ProCal calibration standards
Certifications/Compliance CE, UL, CSA, US EPA
Battery Life 10 Years
Battery Type Lithium
Display Type LCD
Dimensions (L x W x H) 10.75 x 10 x 3.75 in. (27 x 25 x 9.5cm)
Product Type Micro1000 Turbidimeter
Resolution 0.0001 NTU
Response Time <6 sec.
Warranty 1 Year
For Use With (Application) Ideal and affordable tool for research as well as routine analytical measurements
Includes One set of calibration standards, operator's manual, two measuring cuvets with light shield caps and plug-in power adapter
Method Nephelometric
Range 0 to 10000 NTU 0 to 2450 EBC 0 to 10000 FNU 0 to 10000 FAU
Sample Size 30mL
Temperature (English) Operating 32° to 122°F
Temperature (Metric) Operating 0° to 50°C
Voltage 100/240V
Weight (English) 2.87 lb.
Weight (Metric) 1.3kg

  • Read in NTU, EBC, Nephelos, FNU, and FAU
  • Autorange over entire measurement range
  • Use a quick-connect light source and feature a full-time ratio mode that automatically compensates for background color
  • Auto Alert Calibration Prompt automatically alerts operator to initiate simple, menu-driven calibration, and diagnostic software automatically monitors and detects errors

White light model (Micro 1000 WL) exceeds U.S. EPA criteria for Method 180.1; Infrared model (Micro 1000 IR) conforms to ISO 7027 standards.

CE marked, UL listed, CSA approved.

White light model (Micro 1000 WL) exceeds U.S. EPA criteria for Method 180.1; Infrared model (Micro 1000 IR) conforms to ISO 7027 standards.